GPI Anatomicals® Flexible Lumbar Vertebrae Model
Catalog #: 470015-768
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Flexible Lumbar Vertebrae Model
- Height:29 cm
- No. of Keyed Items:24
- Cat. no.:470015-768
- Length:17 cm
- Width:13 cm
- Supplier No.:1700
- No. of Parts:2
Specifications
About this item
Flexible Segment Of Spinal Column Re-Creates Realistic Movement
The first through the fifth lumbar vertebrae and the sacrum are featured, including the full lumbar nerve section with sacral nerves on the left side and sciatic branch. A hernia between the third and fourth lumbar vertebrae is also depicted. It is life-size and mounted on a stand with base, but can be removed for up-close study.
Customers Who Bought This Also Bought