Fleshing Knife
Catalog #: 470018-978
Supplier: Dunrite Instruments
Specifications
- Length:178 mm (7")
- Description:Fleshing Knife
- Material:Stainless Steel
- Cat. no.:470018-978
- Blade Length:76.2 mm (3")
- Supplier No.:141190
Specifications
About this item
A long-lasting carbon steel blade permanently set into the wooden handle makes easy work of cutting away masses of muscle and roughing out animal skeletons.
Blade: 3".
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought