Fire Extinguisher, Halotron Type
Catalog #: 470122-244
Supplier: Logistics Supply
Specifications
- Description:Halotron Type Fire Extinguisher
- Cat. no.:470122-244
- Unit Weight:10 lb.
- Charge Weight:5 lb.
- Supplier No.:24567B
Specifications
About this item
Class A, B, and C fires.
Inert cooling and smothering agent leaves no residue, and is effective in protecting environments with sensitive electronic computer equipment. Halotron 1 filling is an ozone-friendly replacement for the well-known Halon 1211 material. EPA approved. Steel shell, pressure gauge and wall bracket. Size: 15 ¼"(H)x4 ¼"(Ø).
Customers Who Bought This Also Bought