Faults, Fractures, and Dislocations Model
Catalog #: 470029-408
Supplier: Skywill Far East Industries
Specifications
- Description:Fraults, Fractures, and Dislocations Model
- Height:9"
- Cat. no.:470029-408
- Length:19"
- Width:12"
- Supplier No.:805843
Specifications
About this item
This molded resin model is a cross section of five different structural features.
- Reference Key Included
- Length: 19"
- Width: 12"
- Height: 9"
- Five Structures Displayed
The five structures on display are associated with fault planes and fractures that are difficult to find together in the field.
The colorful features are labeled, and a key is printed on the base.
Customers Who Bought This Also Bought