To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Length:27.9 cm (11")
- Description:Extreme Temperature Gloves
- Disposable / reusable:Reusable
- Liner material:Wool
- Cat. no.:470144-720
- Supplier No.:2100011
Specifications
About this item
May be used at temperatures from 70 up to 650 °C for short periods, glove's lint-free woven Zetex™ fiber provides excellent abrasion resistance.
- Gloves feature 10 oz. wool lining
- Double sewn for extra strength, and have a loose fitting cuff
- 11" long to protect the wrists
Heat resistant gloves made from ZetexPlus® Vermiculite fabric for extreme heat protection to 2000 °F.