To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:60'
- Width:¾"
- Description:Electrical tape
- Thickness:0.007"
- Supplier No.:1700
Specifications
About this item
This electrical tape can be used as primary insulation for wire and cable splices up to 600 V.
- Excellent adhesion and elasticity
- All weather performance
- High tensile strength
- Resistant to UV, abrasion, and corrosion
- Flame-retardant
The backing is composed of plasticized polyvinylchloride (PVC). The adhesive material is rubber-based. Product should be stored in humidity controlled, dry conditions between 50 and 73 °F (10 and 23 °C). Relative humidity should be less than 65%. Operating temperature range is 20 to 176 °F. Dielectric strength is 1200 V/mil.