Economy Test Tube Multi-Rack
Catalog #: 470153-374
Supplier: Maryland Plastics
Specifications
- Length:18 cm (7.1")
- Width:11.5 cm (4.5")
- Height:11.5 cm (4.5")
- Cat. no.:470153-374
- For Tube O.D.:6 - 25 mm
- Supplier No.:L-1300
Specifications
About this item
This rack has four sides of unbreakable polypropylene.
- Autoclavable
- Polypropylene Construction
- Number of Slots Varies by Side
It's autoclavable.
The number of slots varies by side.
Customers Who Bought This Also Bought