Economy Student Spectrometer
Catalog #: 470123-412
Supplier: VWR International
Specifications
- Description:Economy Student Spectrometer
- Cat. no.:470123-412
- Supplier No.:P30755
Specifications
About this item
For introductory classwork with spectroscopy
- A 2.6cm diameter achromatic optical system with a 10x Ramsden eyepiece and crosshair
- A 16cm diameter 360° x 0.5° enclosed graduated circle with a double-ended external 0–30' x 1' vernier with a lock screw-engaged fine control and two built-in scale reading magnifiers
- An 8cm diameter prism/grating table, fully adjustable, with prism and grating holders, and an engraved ring pattern.
A basic measuring instrument for quantitative spectroscopy experiments, this instrument is mounted on a stable cast base with attached collimator and a rotating telescope platform and graduated circle. The instrument has a 6mm slit, opening to 2mm, and comes with a storage box and instructions.
Customers Who Bought This Also Bought