Order Entry
ContactUsLinkComponent
Double Row Wood Test Tube Support
Double Row Wood Test Tube Support
Catalog #: 470148-846
Supplier:  VWR International
RACK TEST TUBE 12 26 MM TUBE CAPACITY
Double Row Wood Test Tube Support
Catalog #: 470148-846
Supplier:  VWR International

Specifications

  • Length:
    13''
  • Width:
    24''
  • Description:
    26 mm Test Tube Rack
  • Height:
    24''
  • Cat. no.:
    470148-846
  • Supplier No.:
    CT1635

Specifications

About this item

Made from Fine Oil Finished Wood.

  • Compact
  • Holds twelve 26 mm test tubes
  • Rack has 12 drying pins
Customers Who Bought This Also Bought