Specifications
- Magnification:10X and 30X
- Description:Digital Stereomicroscope, 9 x 8 1/2"
- Electrical:100-120V
- Camera:3.0 MP
- Objectives:1×, 3×
- Cat. no.:470144-208
- Supplier No.:DC4-456H
Specifications
About this item
Digital stereoscope with a video camera built into the traditional microscope chassis.
- Inclined binocular head
- Paired 10X widefield eyepieces
- Interpupillary adjustment in both
- Diopter controls in one
- Dual 1X and 3X magnification housed in 90° rotating turret
- 10X and 30X magnification
- Coarse focus control
- Two removable stage plates with clips (frosted and black/white)
Microscope features a built-in 10W tungsten for transmitted illumination, 10W halogen for reflected illumination and a three-way in-base illumination control to select reflected light, transmitted light, or both. The Boreal rugged, die-cast metal body has a high-resolution camera housed in the head, and one power supply runs both the microscope and the camera. The included user-friendly Motic image editing software lets you capture images in JPG, TIFF, MIG and BMP formats, and movies in AVI format. You can also program regular interval times to capture images, perform photo editing, record a video, measure objects, label structures, compare side-by-side or superimposed images, amalgamate images, and record audio. Connect to a computer via a USB port. Comes with all connecting cables. 100–120 VAC with a 5' 6" three-wire cord.