GPI Anatomicals® Muscled Cervical Spine Model
Catalog #: 470029-506
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Muscled Cervical Spine Model
- Height:26 cm
- No. of Keyed Items:49
- Cat. no.:470029-506
- Length:14 cm
- Width:17 cm
- Supplier No.:1720
- No. of Parts:1
Specifications
About this item
This full size model features brain stem, occipital bone, atlas, and axis through C7, along with herniated discs T1 and T3.
- Removable from base for examination
- Keycard mounted on base
A soft cerebellum and full nerve with right side brachial plexus are also shown. Featured muscles include sub occipital triangle, longus capitis, levator scapulae, scalenus medius posterior and anterior.
The right first and second ribs with cartilage are also revealed to demonstrate spatial relationships. Includes informational key card.
Customers Who Bought This Also Bought