Deluxe Mobile Lab Table
Catalog #: 470008-628
Supplier: Diversified Woodcrafts
Specifications
- Base/Leg Material:Stainless steel
- Worksurface Material:ChemGuard®
- Description:Deluxe mobile lab table
- Height:36"
- Cat. no.:470008-628
- W×D:54×30"
- Weight:310 lbs.
- Supplier No.:4342K
- Worksurface Thickness:1.25"
Specifications
About this item
The mobile instructor's desk is equipped with one file drawer with full extension glides, three smaller drawers (all dove-tailed) and two cupboard spaces with locks and wire pulls. The drawers run on epoxy-coated steel glides with nylon rollers.
- Black 1.25" ChemGuard laminate worksurface
- Comes with an oak framed combination mirror/marker board
- Constructed of solid oak and oak hardwood veneers
- Finished in a non-emitting, chemical resistant UV finish
- Rolls easily on 4" locking swivel casters
- Removable storage tote tray and a pegboard with assorted hooks included
Electrical service is supplied by means of a 25' extension cord which can be connected to a GFI protected AC duplex receptacle installed in the side of the cabinet.
Sink LxWxD: 15×13×5"
Pegboard: 21×28"
Capacity load: 80 lbs. per shelf.
Certifications: SEFA compliant and MAS Certified Green.
Ordering information: Unit can also be ordered with a flat top.
Delivery: Includes two rod sockets, two each ¾"Ø×36"L upright anodized aluminum rods, one each ½" diameter anodized aluminum crossbar with connecting clamps, a stainless steel sink with hand pump, two 2½ gallon water bottles and connecting hoses
Customers Who Bought This Also Bought