Decade Resistance Box
Catalog #: 470004-130
Supplier: VWR International
Specifications
- Description:Decade Resistance Box
- Cat. no.:470004-130
- Dimensions:8.6×17×8.4 cm
- Supplier No.:P50575
Specifications
About this item
This box changes resistances in a laboratory circuit.
- Resistance Range: 0 to 1,111,110 Ohm
- Maximum Power Dissipation: 1.0W
- Universal Binding Posts Mounted on Front Panel
- Circuit Connects to Any Kind of Attachment with Ease
- For Changing Resistances in Laboratory Circuits
Universal binding posts are mounted on front panel for easy connections to the circuit with any kind of attachment.
The resistance range is 0 to 1,111,110 Ohm, and the maximum power dissipation is 1.0W.
Customers Who Bought This Also Bought