Large Cylinder and Bottle Brush
Catalog #: 470100-702
Supplier: Allied K & R
Specifications
- Bristle Color:Black
- Bristle Material:Nylon
- Handle Material:Galvanized wire
- Description:Large Cylinder and Bottle Brush
- Cat. no.:470100-702
- Supplier No.:E103B
Specifications
About this item
Reach the bottom of cylinders or bottles with this nylon bristle brush. Made of galvanized wire with soft black bristles, this brush features a special tufted end designed to clean narrow-mouth glassware. The brush area is 7 cm diameter x 20 cm long.
Customers Who Bought This Also Bought