Cylinder and Bottle Brush
Catalog #: 470201-500
Supplier: Allied K & R
Specifications
- Bristle Color:Black
- Brush Head Diameter:80 mm
- Handle Material:Galvanized wire
- Description:Cylinder and Bottle Brush
- Total length:510 mm
- Cat. no.:470201-500
- Supplier No.:D065B
- Brush Head Length:160 mm
Specifications
About this item
Bottles and cylinders are easily cleaned with this fine black bristle brush, which offers a double radial-tufted end for use in hard-to-reach corners and curves. In addition, the stiff galvanized wire handle resists binding.
The brush area is 8cm diameter x 16 cm long; overall length: 51cm.
Customers Who Bought This Also Bought