15 ml Sterile Conical Centrifuge Tubes
Catalog #: 470150-966
Supplier: Heathrow Scientific
Specifications
- Cap Type:Screw cap
- Capacity:15 ml
- Sterile:+
- Color:Clear
- Material:PP
- Cat. no.:470150-966
- Packaging:500/Pack
- Maximum RCF:11000×g
- O.D.×L:17×120 mm
- Graduations:0.5 ml
- Supplier No.:HS4426B
Specifications
About this item
These conical centrifuge tubes are sterile with imprinted graduations up to 15 ml.
- Sterile
- Capacity: 15 ml
- Disposable
- Material: Polypropylene
- Graduation Intervals: 0.5 ml
- Cap type: Screw cap
- Autoclavable
Lot-to-lot traceability with easy tear packaging. Writing area and flat polyethylene screw caps for easy labeling.
Customers Who Bought This Also Bought