Comparison of Leaf Venation Riker Mount
Catalog #: 470128-620
Supplier: WHITE OWL ENTERPRISES
Specifications
- Length:6"
- Width:8"
- Description:Comparison of Leaf Venation Riker Mount
- Cat. no.:470128-620
- Supplier No.:R105
- No. of Parts:1
Specifications
About this item
Riker mount of leaf venation comparison for display.
- High quality display mount
Illustrate the four basic patterns of leaf venation with real examples. Included are examples of dichotomous, pinnate, palmate, and parallel veined leaves.
Each specimen is fully labeled and presented in a 6×8" display.
Customers Who Bought This Also Bought