GPI Anatomicals® Clear Sinus Model
Catalog #: 470126-948
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Clear Sinus
- Height:13 cm
- No. of Keyed Items:5
- Cat. no.:470126-948
- Length:18 cm
- Width:14 cm
- Supplier No.:2851
- No. of Parts:1
Specifications
About this item
View Sinuses Directly Through The Face And Nose
This transparent, semi-circular facial model gives students a unique 3D view of the Para nasal and Mastoid sinus cavities from all angles of the head. Brightly-colored sinus cavities including the Sphenoid, Frontal, Ethmoid, and Maxillary sinuses are easy to identify and located in their anatomically-correct positions. Simple, yet visually-stunning, this model makes it easy to demonstrate and describe sinus conditions in the classroom, and also includes a reference card that describes each sinus cavity in greater detail.
Customers Who Bought This Also Bought