GPI Anatomicals® Cataract Eye Model
Catalog #: 470029-488
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Cataract Eye
- Height:14 cm
- No. of Keyed Items:20
- Cat. no.:470029-488
- Length:17 cm
- Width:13 cm
- Supplier No.:2800
- No. of Parts:8
Specifications
About this item
Help Diagnose This Common Condition
This oversized eye model includes interchangeable lenses that show various types of cataract conditions including: subcapsular, capsular, mature, cortical and nuclear. The education card also highlights the visual effect of cataracts, so students gain full understanding.
Customers Who Bought This Also Bought