GPI Anatomicals® Canine Skin Model
Catalog #: 470029-468
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Canine Skin
- Height:11 cm
- No. of Keyed Items:28
- Cat. no.:470029-468
- Length:17 cm
- Width:13 cm
- Supplier No.:9090
- No. of Parts:1
Specifications
About this item
Enlarged Cross-Section Of Canine Skin
This double-sided model reveals both healthy and infected layers of a common dog. One side features normal skin anatomy, extending from the epidermis down to the layer of subcutaneous far; while the opposite side demonstrates the progressing changes of a flea bite from wheal to infected pustule.
Customers Who Bought This Also Bought