GPI Anatomicals® Canine Ear Model
Catalog #: 470029-458
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Canine Ear
- Height:5 cm
- No. of Keyed Items:34
- Cat. no.:470029-458
- Length:12 cm
- Width:7 cm
- Supplier No.:9200
- No. of Parts:1
Specifications
About this item
Study A Healthy And Infected Ear
Your students will learn to distinguish differences between normal and diseased appearances with this detailed, average size dog ear. The 2-sided model features one side with healthy cochlea, auditory tube, tympanic bulla, middle ear cavity, tympanic membrane, horizontal canal, vertical canal, auricular cartilage, pinna and temporalis muscle. The second diseased side illustrates inflamed inner ear structures, inflammatory exudate in tympanic bulla, ear canal with partial occlusion from cellular hyperplasia, inflammatory exudate, and an inflamed outer ear.
Customers Who Bought This Also Bought