Specifications
- Description:Bread Board and Jumper Wire Set
- Cat. no.:470201-034
- Supplier No.:BBRD ST
Specifications
About this item
The Bread Board and Jumper Wire Set is ideal for any small electrical experiments.
A great addition to your physical science classroom, this set is ideal for any small electrical experiments. It provides 1600 spring-loaded points for fixing components, including transistors, resistances, diodes, capacitators, and more. Its interconnecting columns are designed for supply and common grounding points. Three hexa sockets are mounted on PCB with additional pins for connections, and these sockets are primarily used for +ve, -ve and common power supplies. The set also includes 25 single strand wires of different lengths and 10 nos. with a pin type connector on one side and female connector on the other. Size: 23 x 15 x 7.6cm; weight: 589g.
- Twenty-Five Single-Strand Wires Included
- Length: 23 cm
- Width: 15 cm
- Height: 7.6 cm
- Weight: 589 g
It provides 1600 spring-loaded points for fixing components, including transistors, resistors, diodes, capacitators, and more. Its interconnecting columns are designed for supply and common grounding points.
Three hex sockets are mounted on PCB with additional pins for connections. These sockets are primarily used for +ve, -ve and common power supplies. The set also includes 25 single-strand wires of different lengths with a pin-type connector on one side of the board and female connector on the other.