GPI Anatomicals® Brain in Skull Pathologies Model
Catalog #: 470029-502
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Brain in Skull Pathologies
- Height:13 cm
- No. of Keyed Items:43
- Cat. no.:470029-502
- Length:13 cm
- Width:17 cm
- Supplier No.:2900
- No. of Parts:6
Specifications
About this item
Over Ten Diseases In One Model
This full size segmented brain, which sits inside a partial skull, features two halves — one showing the appearance of a normal, healthy brain. The second half is sectioned into three pieces revealing characteristics of various conditions. A Circle of Willis with aneurism is shown along with the damage to the brain from alcoholism, Alzheimer’s, aneurism, depression related tumor, seizure related tumor, migraine, multiple sclerosis, Parkinson’s disease, stroke, and subdural hematoma.
Customers Who Bought This Also Bought