Specifications
- Description:Additional Planting Trays
- Height:9 cm
- Cat. no.:470201-568
- Length:32 cm
- Width:24 cm
- Supplier No.:846-13
Specifications
About this item
Biotronette Environmental Chamber is a deluxe system for plant, animal, and culture studies.
- Controlled Environment for Classroom Experiments
- Forced Air Ventilation
- Interior: 14 Cubic Ft.
- Length: 52"
- Width: 18½"
- Height: 38"
With the chamber, teachers can monitor the environment of their plants, animals, and cultures for a variety of experiments even when class is not in session. The 24-hour control allows them to experiment with different factors that affect organisms including lighting for photosynthesis or to observe light/color balances, complete darkness using the included opaque blackout panel, and temperature and moisture for hydroponic studies.
The chamber is constructed of steel with a sliding glass door for observation without disruption to the environment. The provided mobile stand supports the chamber and has lockable wheels and a shelf to provide extra storage.