GPI Anatomicals® Basic Teeth Model
Catalog #: 470008-456
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Basic Teeth
- Height:13 cm
- No. of Keyed Items:27
- Cat. no.:470008-456
- Length:17 cm
- Width:13 cm
- Supplier No.:2860
- No. of Parts:2
Specifications
About this item
Features Several Dental Problems And “Fixes”
This oversized model shows molars and premolars with general structures, as well as common pathologies such as abscess, advanced periodontitis, cavity decay, gingivitis, plaque, and severe bone loss. The model also shows a filling and a crown and post.
Customers Who Bought This Also Bought