GPI Anatomicals® Basic Sinus Model
Catalog #: 470029-456
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Basic Sinus
- Height:17 cm
- No. of Keyed Items:19
- Cat. no.:470029-456
- Length:17 cm
- Width:13 cm
- Supplier No.:2850
- No. of Parts:2
Specifications
About this item
Structures Are Shown On Both Sides
This life-sized model is a median section and shows the nasal cavity, soft and hard palate, uvula, eustacian tube, and pharyngeal tonsil. The back side of the model shows the ethmoid and maxillary sinus cavities. It is constructed in one piece and can be removed from its stand for easy examination.
Customers Who Bought This Also Bought