GPI Anatomicals® Basic Liver Model
Catalog #: 470150-616
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Basic Liver
- Height:18 cm
- No. of Keyed Items:8
- Cat. no.:470150-616
- Length:20 cm
- Width:13 cm
- Supplier No.:3300
- No. of Parts:2
Specifications
About this item
Simple Model Shows Organ Structure Plus Gallbladder
All the basic characteristics of a human liver are included in one economical, life-size model, such as the ligaments, vena cava, and the hepatic artery. The liver is partially dissected to show the vasculature, and the gallbladder is sectioned to show stones. The model is mounted on a base and can be removed for closer study.
Customers Who Bought This Also Bought