Basic Leaf Shapes Riker Mount
Catalog #: 470006-966
Supplier: WHITE OWL ENTERPRISES
Specifications
- Length:12"
- Width:8"
- Description:Basic Leaf Shapes Riker Mount
- Cat. no.:470006-966
- Supplier No.:R101
- No. of Parts:1
Specifications
About this item
Display unexpected variety.
Round out your lectures on the Plant kingdom with this pageant of leaf varieties. Here, eight distinctive leaf shapes are superbly displayed and labeled: linear, lanceolate, oblong, deltoid, elliptic, cordate, pinnate, and palmate.
Customers Who Bought This Also Bought