GPI Anatomicals® Basic Half Brain Model
Catalog #: 470005-150
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Basic Half Brain
- Height:17 cm
- No. of Keyed Items:32
- Cat. no.:470005-150
- Length:17 cm
- Width:13 cm
- Supplier No.:2950
- No. of Parts:2
Specifications
About this item
Half A Brain Is Better Than None!
This life-sized half-brain is colored to call out major areas. It comes with a two-sided key card that identifies 33 interior and exterior features, as well as the motor and sensory regions of the cerebral cortex that control the hip, knee, foot, genitals, trunk, arms, and face. In addition, the model is removable from its stand for closer study.
Customers Who Bought This Also Bought