GPI Anatomicals® Introductory Arm Musculature Model
Catalog #: 470150-668
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Introductory Arm Musculature
- Height:19 cm
- No. of Keyed Items:38
- Cat. no.:470150-668
- Length:48 cm
- Width:13 cm
- Supplier No.:1850
- No. of Parts:2
Specifications
About this item
Elbow, Forearm, And Hand In Natural Pose
Study the muscles, ligaments, nerves, and bones of the arm in detail with this complete model. The bicep, tricep, flexor carpi radialis, pronator teres, and extensor carpi radialis longus muscles; median, ulnar, and radial nerves; ulnar, humerus, and radius bones; and palmar radiocarpal, flexor retinaculum, and palmar ulnocarpal ligaments are all shown on the model.
Customers Who Bought This Also Bought