Animal Mitosis Model Set
Catalog #: 470112-580
Supplier: Science First
Specifications
- Description:Animal Mitosis Set, Set of 8
- No. of Keyed Items:8
- Cat. no.:470112-580
- Supplier No.:B-103
- No. of Parts:8
Specifications
About this item
This set of eight clear globes shows the phases of mitosis and chromosome division in a single cell.
- Height: 5¼"
- Depth: 3¼"
- Width of Models Seven and Eight: 6"
- Different-Colored Plastic Construction
All organelles and cell inclusions including nucleus, nucleolus, double-thread chromosomes, centrioles, centromeres, asters, and spindle fibers are represented in each model. Each one is fully molded in different-colored plastic.
The transparency makes three-dimensional details of the process viewable from any angle.
Customers Who Bought This Also Bought