Eisco® Animal Mitosis Model
Catalog #: 470111-024
Supplier: VWR International
Specifications
- Description:Animal Mitosis
- Height:5 cm
- Cat. no.:470111-024
- Length:51 cm
- Width:46 cm
- Supplier No.:ZM0006
- No. of Parts:1
Specifications
About this item
This set of 10 models shows all stages of mitosis in an animal cell.
- Ten Models per Set
- Models Mounted on Base
- Changes Shown: Prophase, Late Prophase, Metaphase, and More
Models are mounted on a plastic base.
Students can view the changes that occur from a resting cell through early prophase, prophase, late prophase, metaphase, anaphase, late anaphase, and telophase.
Customers Who Bought This Also Bought