Height Adjustable A/V Cart
Catalog #: 470106-894
Supplier: H. WILSON COMPANY
Specifications
- Width:24"
- Color:Blue
- Description:Height Adjustable A/V Cart
- Height:24 - 42"
- Cat. no.:470106-894
- No. of Shelves:3
- Depth:18"
- Supplier No.:W42ABUE
- No. of Wheels:4
Specifications
About this item
This versatile all-steel utility cart is fully adjustable from 26" to 42" high at 2" increments and features 3 UL/CSA-approved electrical outlets.
- There is a 1/4" retaining lip around each shelf
- Both the top and middle shelf feature holes for cable management
- Non-slip mat is provided for the top shelf
It also has 4 swivel casters (2 with locks), 3 open shelves measuring 18" D x 24" W x 2" H (45.7cm x 61cm x 5.1cm).
This cart can handle up to 300 lbs.
Customers Who Bought This Also Bought