Specifications
- Description:Pulley Set - 40-PIECE mixed colors
- Cat. no.:470132-426
- Supplier No.:22004
- No. of Parts:40
Specifications
About this item
Pulley set to expand your TeacherGeek ideas.
The TeacherGeek 40 Piece Multi-Color Pulley Set contains ten each of the following sizes: 70mm, 55.5mm, 25.5mm, 9mm . These are used to create pulley driven transmissions such as for vehicles, wind turbines, lifts and pumps. Splined holes hold the dowels for a secure fit. Also the off center holes may be used to incorporate cams into the design. The unique pulley design allows for non-slip grip and easy exchange of rubber bands.
Multi-Color Set includes:
•10 - 70mm pulleys
•10 - 55.5mm pulleys
•10 - 25.5mm pulleys
•10 - 9mm pulleys
The TeacherGeek 40 Piece Multi-Color Pulley Set contains ten each of the following sizes: 70mm, 55.5mm, 25.5mm, 9mm . These are used to create pulley driven transmissions such as for vehicles, wind turbines, lifts and pumps. Splined holes hold the dowels for a secure fit. Also the off center holes may be used to incorporate cams into the design. The unique pulley design allows for non-slip grip and easy exchange of rubber bands.
Multi-Color Set includes:
10 - 70mm pulleys
10 - 55.5mm pulleys
10 - 25.5mm pulleys
10 - 9mm pulleys