3B Scientific® Classic Heart Model
Catalog #: 470029-592
Supplier: American 3B Scientific
Specifications
- Description:Classic Heart
- Height:20 cm
- No. of Keyed Items:40
- Cat. no.:470029-592
- Length:13 cm
- Width:13 cm
- Supplier No.:G08
- No. of Parts:2
Specifications
About this item
Smaller than an adult heart, the model features a detailed portion of the aorta and the major veins.
- Life-Size Heart
- Removable Thymus
- Removable from Stand for Easy Examination
- Three-Year Manufacturer's Warranty
- Reference Key Identifies 16 Structures
- Includes 3B Smart Anatomy
The front can be removed to reveal the chambers and valves including the chordae tendinae.
The two-piece model is mounted on a stand and includes a key that identifies 16 structures.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Ordering information: This product includes a manufacturer's warranty.
Customers Who Bought This Also Bought