3B Scientific® Stomach Model
Catalog #: 470004-536
Supplier: American 3B Scientific
Specifications
- Description:Stomach
- Height:12 cm
- No. of Keyed Items:22
- Cat. no.:470004-536
- Length:25 cm
- Width:23 cm
- Supplier No.:K16
- No. of Parts:3
Specifications
About this item
Shows Relationship With Duodenum And Pancreas
- Shows Ulcer Erosions At Different Magnifications
- 3 Year Manufacturers Warranty
- Includes 3B Smart Anatomy
This life-size stomach model has a portion of the duodenum and pancreas attached to show how the organs work together in the human system. Your class can study the interrelationships with the model as a whole, then separate the three parts to study each one individually. The stomach and pancreas are dissected to show their inner structures; the pancreatic ducts are shown in relation to the duodenum. Vessels and nerves are also shown, as are the layers of the stomach wall. The three-piece model is mounted on a base and can be removed for closer study.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought