3B Scientific® Skull
Catalog #: 470002-726
Supplier: American 3B Scientific
Specifications
- Description:Classic Human Skull
- Height:14 cm
- Cat. no.:470002-726
- Length:18 cm
- Width:13 cm
- Supplier No.:A20
- No. of Parts:3
Specifications
About this item
Perfect for introductory anatomy studies, this detailed skull provides an accurate representation of natural skulls.
- Life-Size
- Fitted Teeth
- Sectioned, Removable Calvarium
- Jaw Hinged with a Spring
- Includes 3B Smart Anatomy
The life-size model features individually cast and fitted teeth to give a fine representation of human dentition.
It also features a sectioned, removable calvarium and a jaw hinged with a spring to accurately demonstrate movement.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought