3B Scientific® Rod Mount Skeleton
Catalog #: 470004-614
Supplier: American 3B Scientific
Specifications
- Description:Skeleton And Stand-Rod Mount
- Height:189 cm
- Cat. no.:470004-614
- Length:53 cm
- Weight:53 cm
- Width:53 cm
- Supplier No.:A10
- No. of Parts:9
Specifications
About this item
Accurate reconstruction of the human skeleton.
- Stable Metal Base with Casters
- Three-Year Manufacturer's Guarantee
- Plastic Cover Included
- Includes 3B Smart Anatomy
It meets the requirements of introductory anatomy courses. Features include detachable limbs and removable skull with a sectioned calvarium for up-close study of various skeletal parts. In addition, the jaw is hinged to demonstrate mouth movement.
Constructed with durable metal hardware, the rod-mounted skeleton is secured on a sturdy, wheeled base. The skeleton includes a plastic dust cover.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought