3B Scientific® Plant Cell Model
Catalog #: 470029-770
Supplier: American 3B Scientific
Specifications
- Description:Plant Cell
- Height:33 cm
- No. of Keyed Items:12
- Cat. no.:470029-770
- Length:20 cm
- Width:11 cm
- Supplier No.:BS-R05
- No. of Parts:2
Specifications
About this item
Magnified almost a million times its size, this two-piece plant model reveals the structures of a typical plant cell with cytoplasm and cell organelles as viewed by an electron microscope.
- Two-Piece Model
- Structure Illustrates Basic Oral Anatomy
- Three-Year manufacturer's Warranty
- Raised Relief Design Highlights Important
For quick identification, all important organelles of the plant cell are in raised relief and full color.
Features include the cell wall, cell membrane, nucleus, smooth endoplasmic reticulum, rough endoplasmic reticulum, ribosomes, chloroplasts, mitochondria, dictyosomes, and Golgi apparatus.
Ordering information: This product includes a manufacturer's warranty.
Customers Who Bought This Also Bought