3B Scientific® Numbered Skull
Catalog #: 470002-730
Supplier: American 3B Scientific
Specifications
- Description:Numbered Classic Skull
- Height:14 cm
- No. of Keyed Items:95
- Cat. no.:470002-730
- Length:18 cm
- Width:13 cm
- Supplier No.:A21
- No. of Parts:3
Specifications
About this item
Ideal For Practical Anatomy Exams
- High-Quality Original Casts
- Skull Handmade Of Hard, Unbreakable Plastic
- Highly Accurate Representation Of The Fissures, Foramina, Processes, Sutures Etc.
- 3 Year Manufacturers Warranty
- Includes 3B Smart Anatomy
Not only is this life-size plastic skull highly detailed, with a sectioned, removable calvarium and hinged, detachable jaw, it’s also perfect for testing students’ anatomical knowledge. Sixty-eight numbered parts correspond to the information in the included key and the sutures are highlighted by color for easy identification.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought