3B Scientific® Nervous System Model
Catalog #: 470029-628
Supplier: American 3B Scientific
Specifications
- Description:Nervous System
- Height:6 cm
- No. of Keyed Items:47
- Cat. no.:470029-628
- Length:81 cm
- Width:34 cm
- Supplier No.:C30
- No. of Parts:1
Specifications
About this item
Half-Life-Size Figure Shows Entire System
- 3 Year Manufacturers Warranty
- Includes 3B Smart Anatomy
View the central and peripheral nervous systems with this detailed relief model.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought