3B Scientific® MICROanatomy™ Muscle Fiber Model
Catalog #: 470029-608
Supplier: American 3B Scientific
Specifications
- Description:Muscle Fiber
- Height:25 cm
- No. of Keyed Items:19
- Cat. no.:470029-608
- Length:33 cm
- Width:31 cm
- Supplier No.:B60
- No. of Parts:1
Specifications
About this item
This model features muscle tissue magnified by 10,000x.
- Detailed Muscle Microanatomy
- Three-Year Manufacturer's Warranty
- Includes 3B Smart Anatomy
A diagonal section of human skeletal muscle fiber and its neuromuscular endplate are magnified approximately 10,000 times.
Students research the anatomy of human muscle fiber from a whole new perspective with this hands-on classroom learning tool.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought