3B Scientific® Leg Musculature Model
Catalog #: 470004-532
Supplier: American 3B Scientific
Specifications
- Description:Leg Musculature
- Height:77 cm
- No. of Keyed Items:88
- Cat. no.:470004-532
- Length:26 cm
- Width:26 cm
- Supplier No.:M20
- No. of Parts:9
Specifications
About this item
The size makes this model of a left leg easier to handle and study.
- Compact Depiction of Entire Limb
- Limb Removable from Base for Easy Examination
- Three-Year manufacturer's Warranty
- Includes 3B Smart Anatomy
It features all the muscles, tendons, nerves, blood vessels, and bones of the leg and foot.
The nine-piece model is mounted on a base and can be removed for closer examination.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Ordering information: This product includes a manufacturer's warranty.
Customers Who Bought This Also Bought