3B Scientific® Introductory Skin Model
Catalog #: 470029-518
Supplier: American 3B Scientific
Specifications
- Description:Introductory Skin
- Height:4 cm
- No. of Keyed Items:27
- Cat. no.:470029-518
- Length:24 cm
- Width:15 cm
- Supplier No.:J11
- No. of Parts:1
Specifications
About this item
Compare types of skin from two different areas of body with this model.
- Both Skin Types Enlarged 40X
- Viewable from All Sides
- Mounted on Base
- Three-Year Manufacturer's Warranty
- Includes 3B Smart Anatomy
The model features hairy and hairless skin side by side for easy comparison. The hairless skin is from the sole of a foot, and the hairy skin is from a scalp and has follicles, sebaceous and sweat glands, nerves, and vessels.
The model is mounted on a base.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought