3B Scientific® Introductory Brain Model
Catalog #: 470029-602
Supplier: American 3B Scientific
Specifications
- Description:Introductory Brain
- Height:17 cm
- No. of Keyed Items:82
- Cat. no.:470029-602
- Length:15 cm
- Width:14 cm
- Supplier No.:C15
- No. of Parts:2
Specifications
About this item
Easily And Inexpensively Acquaint Students With Basic Brain Structures
- 3 Year Manufacturers Warranty
- Includes 3B Smart Anatomy
Bisected to show major structures both internally and externally, and painted and numbered to distinguish the various essential components, the life-size brain model is ideal for study by beginning biology students. The two-piece model rests in a plastic base and can be removed for up-close study.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought