3B Scientific® Giant Heart
Catalog #: 470004-528
Supplier: American 3B Scientific
Specifications
- Description:Giant Heart
- Height:33 cm
- No. of Keyed Items:40
- Cat. no.:470004-528
- Length:19 cm
- Width:19 cm
- Supplier No.:G12
- No. of Parts:2
Specifications
About this item
This 2-times life-size heart model allows a very easy identification of all anatomical structures in the human heart and is a perfect aid for lessons in big classrooms or lecture halls.
- Put the location of the heart into greater focus
- Highly detailed painting
- 3 year manufacturers warranty
- Includes 3B smart anatomy
The atrium walls and the front heart wall are removable to reveal the most professionally detailed and realistic heart available. Hand-painted in lifelike colors to depict dozens of items of anatomical interest in the human heart.
This high quality heart is delivered on removable stand.
BodyTextAccessories: For information about 3B smart anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought