3B Scientific® Ear Model
Catalog #: 470004-526
Supplier: American 3B Scientific
Specifications
- Description:Ear
- Height:21 cm
- No. of Keyed Items:29
- Cat. no.:470004-526
- Length:36 cm
- Width:18 cm
- Supplier No.:E11
- No. of Parts:6
Specifications
About this item
Students view the outer, middle, and inner ear with one model.
- Three-Year Manufacturer's Warranty
- Two Removable Bone Sections
- Two-Part Labyrinth
- Six-Piece Model
- Includes 3B Smart Anatomy
They can take this 3X model apart to study all aspects of the ear including the removable eardrum with hammer and anvil; two-part labyrinth with stirrup, cochlea, and auditory nerve; and two removable bone sections to close the middle and inner ear.
The six-piece model is mounted on a base.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought