3B Scientific® Introductory Circulatory System
Catalog #: 470029-528
Supplier: American 3B Scientific
Specifications
- Description:Introductory Circulatory System
- Height:7 cm
- No. of Keyed Items:104
- Cat. no.:470029-528
- Length:81 cm
- Width:30 cm
- Supplier No.:G30
- No. of Parts:1
Specifications
About this item
This relief model of the human circulatory system details anatomical structures.
- Three-Year Manufacturer's Warranty
- Half Life-Size Relief
- Teacher's Aid Included
- Featured Systems Include Heart, Lung, Liver, Spleen, and More
- Includes 3B Smart Anatomy
Featured systems include the arterial and venous system, heart, lung, liver, spleen, kidneys, and partial skeleton. A colorful teaching aid of the human circulatory system is included.
The half-size relief model is delivered on a baseboard to display in a classroom or doctor's office.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Ordering information: This product includes a manufacturer's warranty.
Delivery: The relief model is delivered on a baseboard to display in a classroom or doctor's office.
Customers Who Bought This Also Bought