3B Scientific® Arm Musculature
Catalog #: 470004-548
Supplier: American 3B Scientific
Specifications
- Description:Arm Musculature
- Height:60 cm
- No. of Keyed Items:77
- Cat. no.:470004-548
- Length:19 cm
- Width:19 cm
- Supplier No.:M10
- No. of Parts:6
Specifications
About this item
This arm musculature is an economical, compact version of appendage.
- Removable Model
- Three-Year Manufacturer's Warranty
- Six-Part Model
- Five Removable Muscles
- Model Mounted on Stand
- Includes 3B Smart Anatomy
The muscles, tendons, blood vessels, and nerves of the left arm, hand, and shoulder are in a convenient size that students can handle. Five muscles are removable to reveal structures down to the bone.
The six-part model is mounted on a stand and can be removed for closer study.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Ordering information: This product includes a manufacturer's warranty.
Customers Who Bought This Also Bought