3B Scientific® Animal Cell Model
Catalog #: 470029-772
Supplier: American 3B Scientific
Specifications
- Description:Animal Cell
- Height:31 cm
- No. of Keyed Items:25
- Cat. no.:470029-772
- Length:22 cm
- Width:11 cm
- Supplier No.:R04
- No. of Parts:2
Specifications
About this item
This two-piece animal cell model shows the form and structure of a typical animal cell.
- Base Shows Connections to Adjacent Cells
- Guide Includes Information on Plant Cells
- Three-Year manufacturer's Warranty
The colorful design and raised-relief organelles highlight important elements of the cell.
The extreme magnification, as viewed by an electron microscope, offers up-close views of the nucleus, mitochondrion, smooth endoplasmic reticulum (ER), rough endoplasmic reticulum (ER), basal membrane, collagen fibers, Golgi apparatus, microvilli, and lysosome.
Ordering information: This product includes a manufacturer's warranty.
Customers Who Bought This Also Bought